Beli wood router di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DCA Wood Routeratribut:
- Max. Milling Cutter Diameter (mm): 12.7
- RYU Mesin Boratribut:
- Chuck Capacity (mm): 10
- BLACK+DECKER Plunge RouterDeskripsi:Black+Decker 1200W 6.35mm Plunge RouterUse for Fitting door hinges and door locks, wood carving on flat surfaces, routing accurate joints e.g. dovetails, routing decorative edges on timber e.g. for shelves, cutting elipses (accessory not supplied) and circles, Variable speed gives the user more control to prevent, burning of the material being shaped Large side handles give a sure grip for improved safety and control.Flat motor housing enables upside down, easier bit changes 3 collets provided to suit all shank sizes below 12mm, Spindle lock for easy cutter change Lock off trigger for enhanced safetyAccessories:Collet: 6mm, 6.35mm & 8mm 1pc each1set guiding bars1pc edge guide1pc dust extraction adaptor1pc centring pin1pc spanner1pc template guideatribut:
- Collet Size (mm): 6, 6.35 & 8
- Power Consumption (W): 1200
- BOSCH Wood RouterDeskripsi:High power motor 550W. Adopts a transparent base for easy viewing of the work surface. Comes with a dust suction adapter.Chamfering, grooving, and engraving work on wood, plastic, lightweight construction materials, etc.atribut:
- Cable Length (m): Body: 2.5
- Dimensions (Length L x Width W x Height H) (mm): 90x188x90
- Dimensions (mm): Base plate: 90x90
- Mass (kg): 1.4
- Power (W): 550
- Power Input (V): 100(50-60Hz)
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Rotation Speed (rpm): 33000
- Set Contents: Main unit, base cover, trimmer guide, straight guide, template guide, collet nut set (6mm), spanner (10mm/17mm) x 1 each, dust suction adapter
- INGCO Electric Wood Routeratribut:
- Voltage (V): 220-240
- Frequency (Hz): 50/60
- Input Power (W): 1200
- Collet Size (mm): 6.8
- Plunge Capacity (mm): 0-30
- Set Contents: With 1pcs coping ring With 1pcs aluminum guide fence With 1set paralle guide With 1set carbon brushes Packed by color box
- No Load Speed (rpm): 26000
- BOSCH Jig Saw Super (Gergaji Listrik)atribut:
- Stroke (mm): 26
- Cutting Capacity (mm) Aluminum: 20
- Cutting Capacity (mm) Mild Steel Plate: 10
- Cutting Capacity (mm) Stainless Steel: 5
- Cutting Capacity (mm) Steel Plate: 10
- Cutting Capacity (mm) Wood: 160
- Material: Polyamide resin
- Number of Stroke (minute): 800-3000
- Power Consumption (W): 720
- Power Cord Length (m): 5
- Power Supply (V): AC100
- BOSCH Cordless Grinder (Gerinda Tangan)atribut:
- Spindle Diameter: M10
- Weight (kg): 1.5 (when battery is not installed)
- Whetstone Diameter (mm): 100
- No-load Rotation Speed (times/minute): 4500 to 9000
- Rated Voltage (V): DC18
- Material: Polyamide resin
- No Load Rotation Speed (rpm): 4500 to 9000
- Rotation Speed (rpm): 4500-9000
- BOSCH Corded Drill Driver (Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- BOSCH Gerinda Tangan Kecilatribut:
- K3L License: Yes
- BOSCH Cordless Drill Driver (Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
- METABO Jig SawDeskripsi:-Extremely powerful jigsaw with VTC-Electronics for fast cuts into soft wood of up to 140 mm deep -Precise and material-matched sawing due to the variable stroke rate, pendulum stroke and low-lying saw blade guidance with spring support -Metabo Quick for tool-free saw blade change and with automatic ejection -Convenient auto start with automatic stroke rate acceleration -Simple bevel cuts thanks to footplate with rest points that can be adjusted without tools -Selectable chip blowing function ensures free view of cutting line -Motion-controlled LED work light for optimum illumination of the cutting line -Vario Tacho Constamatic (VTC) Full-wave Electronics for work with materials requiring customised stroke rates, which remain constant under load -Restart protection: prevents unintentional start-up after power supply interruption -Long service life thanks to optimum gear and motor design and robust die-cast aluminium gear housing
- BOSCH Cordless Angle GrinderDeskripsi:Motor 4 kutub berperforma tinggiSpindel M14 untuk cakram 115mm pemasangan standarElectronic Cell Protection (ECP)
- RYOBI Mulching Blower Vacuumatribut:
- Input: 1400W
- Overall Dimensions: 905x174x400mm
- Vacuum Air Speed: 235km/h
- Blow Air Volume: 9.5m3/min
- Mulching Ratio: 10:1
- BOSCH Gerinda TanganDeskripsi:Angle grinder kecil adalah alat bertenaga dan ringkas dari Bosch untuk mengerjakan logam – perlindungan dari pengaktifan tak sengaja dan KickBack Control memastikan keselamatan Anda.
- BOSCH Jigsaw (Gergaji Mesin)Deskripsi:Desain ganda yang kokoh: metal gear housing dengan casing plastik tambahanKoordinasi sempurna dan kualitas fabrikasi semua komponen, misalnya, roda gigi, plunger dan bearing untuk umur pemakaian yang lamaPerforma pemotongan tinggi berkat adanya aksi pendulum 4 level yang dapat disesuaikan
- TEKIRO Mesin Paku TembakDeskripsi:Uk. 1.05x1.25 mmAir-Nailer atau paku angin adalah alat untuk memaku dengan menggunakan tenaga angin (compressor untuk air nailer). Dengan menggunakan paku bertenaga angin ini, anda dapat mempercepat proses pekerjaan karena dengan satu kali tembakan paku dapat langsung menembus kayu. Air nailer sering digunakan pada industry kayu, furniture, peti kemas, palet kayu, juga digunakan oleh tukang bangunan khususnya pembangunan rumah kayu. UNTUK MENANCAPKAN PAKU DENGAN BANTUAN PRESSURE ATAU TEKANAN DENGAN DIMENSI 233MM, 206MM, 182MMFungsi : untuk menancapkan paku di media dengan bantuan pressure Material : alumuniumDimensi : 233mm 206mm 183mmatribut:
- Size (mm): 1.05x1.25
- Material: Aluminium
- Dimension 2 (mm): 206
- Dimension 1 (mm): 233
- Dimension 4 (mm): 42
- Dimension 3 (mm): 183
Daftar Harga wood router Terbaru March 2026
| DCA Wood Router | Rp1.199.900 |
| RYU Mesin Bor | Rp319.900 |
| BLACK+DECKER Plunge Router | Rp1.599.900 |
| BOSCH Wood Router | Rp2.499.900 |
| INGCO Electric Wood Router | Rp1.099.900 |
| BOSCH Jig Saw Super (Gergaji Listrik) | Rp11.999.900 |
| BOSCH Cordless Grinder (Gerinda Tangan) | Rp10.999.900 |
| BOSCH Corded Drill Driver (Bor Listrik) | Rp99.900 |
| BOSCH Gerinda Tangan Kecil | Rp1.099.900 |
| BOSCH Cordless Drill Driver (Bor Listrik) | Rp1.299.900 |
Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)
























































































































































/hxP105500645-2.jpg)
/hoP105401636-4.jpg)
/P101000154-1.jpg)

/6sP101518244-38.jpg)






/P101518329-1.jpg)